Pouch Laminating Machine, 15-2/3 In.
Mfr # 1703072BF
Zoro # G4668045
product price:Â $68.99
/eaKey Features
Lamination
Hot
Speed
13 in/min
Max. Document Width
9 in
Warm-Up Time
4 min
For Use With
3 mil Thermal Pouches, 5 mil Thermal Pouches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1703072BF
Zoro #
G4668045
UPC #
033816500242
Country of Origin
China
Dimensions
Max. Document Width
9 in
Thickness
3 mil, 5 mil
Height
3 1/2 in
Length
4 1/8 in
Width
18 3/4 in
Laminating Width - Maximum
9 in
Overall Depth
16.4 in
Overall Height
4 1/4 in
Film Thickness - Maximum
3 mil
Overall Width
5 1/4 in
Details
Item
Laminating Machine
Lamination
Hot
Speed
13 in/min
Warm-Up Time
4 min
For Use With
3 mil Thermal Pouches, 5 mil Thermal Pouches
Includes
(10) Pouches
Voltage
120 V
Product Type
Laminating Machine
Power Source
Electric
Lamination System
Hot
Number of Sheets Included
10
Compatible Manufacturer Part Number
3200715, 3200720, 3745003F, 3747143
Compatible Brand
GBC
Description
Laminating Machine, Hot, Length 4 1/8 in, Width 18 3/4 in, Height 3 1/2 in, Speed 13 in/min, Max. Document Width 9 in, Thickness 3 mil, 5 mil, Warm-Up Time 4 min, Voltage 120 V, For Use With 3 mil Thermal Pouches, 5 mil Thermal Pouches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.