Insulated Multitap Connector, 1.52 In. L

  • Mfr # 1PL2/02

  • Zoro # G4671484


product price:  $20.65
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
2/0 AWG
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1PL2/02
Zoro #
G4671484
UPC #
781810555101
Country of Origin
United States

Dimensions

For Wire Size
2/0 AWG
Hex Size
3/16 in
Stud Size
3/16 in
Min. Conductor Size
14 AWG
Max. Conductor Size
2/0 AWG
Width
1.4 in
Length
1.52 in
Length (Straight Wireway)
1.52 in
Overall Length
1.52 in
For Stranded Copper Wire Size - Minimum
14 AWG
Overall Width
1.4 in
For Stranded Copper Wire Size - Maximum
2/0 AWG
Conductor Size
14-2/0 AWG
Dimension - Height fraction
1.375 in
Conductor - AL Str Size Range
14 AWG-2/0 AWG
Conductor - Copper Str Size Range
14 AWG-2/0 AWG
Dimension - Height inch
1.38 in
Dimension - Screw Size inch
44930
Dimension - Width fraction
1-2/5 in
Dimension - Width mm
36 mm
Dimension - Width inch
1.40 in
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG
Dimension - Length Overall inch
1.52 in
Dimension - L Length Overall mm
39 mm
Conductor - AL Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
120 in-lb
Head Style
Hex
Finish
Unplated
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
No. of Ports
2
Max. Voltage
600V AC/DC
Screw Material
Aluminum
Material
Aluminum
Compatible with Product Type
Code Conductor
Special Features
Insulated, Oxide Inhibitor Pre-Installed Inhibits Moisture And Contaminants From Entering The Contact Area, Saves Time By Eliminating The Need For Taping, UV Rated
Minimum Operating Temperature
-40 Degrees F
Maximum Voltage
600 V
RoHS Compliant
Yes
Tap Shape
L
Type
BIBS, Multi-Port
Physical Attribute - Number of Screws
2
Insulation Type
Plastisol
Installation Torque Recommended in-lb
120 in-lb
Plated
N
Conductor Type
AL C Str-SizeCU C Str-Size
Certification - CSA Approved
No
Material - Hardware
Aluminum
Hex Key
45001
Application
For Indoor Use Only, Copper Or Stranded Aluminum
UL Listed
Yes
Insulation
Y
Rating - Minimum Voltage
600
Trade Name
UNITAPâ„¢
Temperature Rating
194° F
Certification - UL Listed Direct Burial
No
Plating Type
Unplated
Voltage - Maximum
600 V

Description

Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, RoHS Compliant Yes, Standards UL Listed, Compatible with Product Type Code Conductor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.