Advanced Hand Sanitizer Gel, 4oz Bottle, PK24
Mfr # 9651-24
Zoro # G4684757
product price:Â $65.19
/pk 24, $2.72/eaKey Features
Form
Gel
Container Type
Squeeze Bottle
Container Size
4 oz
Formula
Ethyl Alcohol
Fragrance
Citrus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9651-24
Zoro #
G4684757
UPC #
073852018073
Country of Origin
United States
Dimensions
Container Size
4 oz
Size
4 oz
Details
Item
Hand Sanitizer
Form
Gel
Container Type
Squeeze Bottle
Formula
Ethyl Alcohol
Fragrance
Citrus
Color
Clear
Requires Dispenser
No
Hygiene Properties
Moisturizing
Features
Free of Triclosan, Parabens, Phthalates, and Preservatives, Kills 99.99% of Most Common Germs that May Cause Illness
Package Type
Flip Cap Bottle
Hygiene Form
Gel
Package Configuration
6 in x 7 in x 10 in
Standards
FDA
Industry Type
Healthcare
Hygiene Series
None
Packaging Type
Case
Application
Healthcare, Hospitals
Material
PET Bottle
Series
Advanced
NSF Rating
Not Rated
Alcohol Content
70 %
Product Type
Hand Sanitizer
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Squeeze Bottle, Container Size 4 oz, Fragrance Citrus, Hygiene Properties Moisturizing, Requires Dispenser No, Series Advanced, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards FDA, Application Healthcare, Hospitals, Alcohol Content 70 Percent
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.