Ink Ribbon for Calculators, Black/Red

  • Mfr # R3027

  • Zoro # G4697071


product price:  $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

For Use With
Adler™ 12P, 12PR, 20P, 50PD, 100P, 120P, 120PD, 120S, 121P, 121PD, 126P, 200P, 248PD, 300P, 300PD, 400P, 400PD, 410P, 410PD, 420PD, 450PD, 480PD, 960PD, 1121PD, 1200, 1204, 1205, 1210, 1215, 1217P, 1217PD, 1228PD, 1428PD, 1012-PD-II, 1121-PD-II, 1123-PD-NOVA, RCP1201K, RCP1205K; Canon® CP1000, 1001, 1010, 1011D, 1015D, 1018D, 1200, 1201, 1201D, 1202, 1203, 1204D, 1205, 1206, 1207, 1208, 1209, 1210, 1211D, 1212, 1214, 1216D, 1220D, 1230D, 1231D, 1240; MP21D, 1216, 1217, 1218; P1215D, 1410D, 1411D, 1420D, 1421D; Canola P1213D, P1215D, P1421D, P1440D; Casio® DR100, 110, 120, 1011, 1210, 1211, 1212, 1220, 1410, 1411, 1520, 1695, 3220, 6210P, 6220P, 6220R; R30ER, 50ER, 100, 110, 210, 320, 1000, 1001, 1201, 1204; DL100, 250, 250A, 270, 270A, 300, 310, 320; Citizen® 107DP, 124DP, 124DP2, 125, 125PD, 127DP, 127P, 127P2, 128DP, 128DPZ, 129DP, 140DP, 141DP, 145DP; Facit 1190, 1191, 2202, 2253, 2254, 2256; Hermes 1000, 1110, 4200; Olivetti 730PD, 920P, 930P, HD6000, 9000; 8500HD, 8600HD, 8800HD; Victor® 1260, 1280A/III, 1297, 1460, 1560, 1560-4, 1570-4
Type
Ribbon
Print Type
Dot Matrix
Product Type
Ink Ribbon
Color
Black/Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R3027
Zoro #
G4697071
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 1/4 in
Overall Depth
3 7/8 in
Overall Width
2 3/4 in

Details

Item
Ink Ribbon
For Use With
Adler™ 12P, 12PR, 20P, 50PD, 100P, 120P, 120PD, 120S, 121P, 121PD, 126P, 200P, 248PD, 300P, 300PD, 400P, 400PD, 410P, 410PD, 420PD, 450PD, 480PD, 960PD, 1121PD, 1200, 1204, 1205, 1210, 1215, 1217P, 1217PD, 1228PD, 1428PD, 1012-PD-II, 1121-PD-II, 1123-PD-NOVA, RCP1201K, RCP1205K; Canon® CP1000, 1001, 1010, 1011D, 1015D, 1018D, 1200, 1201, 1201D, 1202, 1203, 1204D, 1205, 1206, 1207, 1208, 1209, 1210, 1211D, 1212, 1214, 1216D, 1220D, 1230D, 1231D, 1240; MP21D, 1216, 1217, 1218; P1215D, 1410D, 1411D, 1420D, 1421D; Canola P1213D, P1215D, P1421D, P1440D; Casio® DR100, 110, 120, 1011, 1210, 1211, 1212, 1220, 1410, 1411, 1520, 1695, 3220, 6210P, 6220P, 6220R; R30ER, 50ER, 100, 110, 210, 320, 1000, 1001, 1201, 1204; DL100, 250, 250A, 270, 270A, 300, 310, 320; Citizen® 107DP, 124DP, 124DP2, 125, 125PD, 127DP, 127P, 127P2, 128DP, 128DPZ, 129DP, 140DP, 141DP, 145DP; Facit 1190, 1191, 2202, 2253, 2254, 2256; Hermes 1000, 1110, 4200; Olivetti 730PD, 920P, 930P, HD6000, 9000; 8500HD, 8600HD, 8800HD; Victor® 1260, 1280A/III, 1297, 1460, 1560, 1560-4, 1570-4
Type
Ribbon
Print Type
Dot Matrix
Product Type
Ink Ribbon
Color
Black/Red
Material
Nylon
Compatible Manufacturer Part Number
Compatible Brand
Adler, Canon, Casio, Citizen, Hermes, Olivetti, Victor

Description

Ink Ribbon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.