Insulated Multitap Connector, 1.25 In. L

  • Mfr # 1PL42

  • Zoro # G4699624


product price:  $17.59
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
4 AWG
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PL42
Zoro #
G4699624
UPC #
781810555095
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
Hex Size
1/8 in
Stud Size
1/8 in
Min. Conductor Size
14 AWG
Width
1.16 in
Length
1.25 in
Max. Conductor Size
4 AWG
Length (Straight Wireway)
1.25 in
Overall Width
1.16 in
For Stranded Copper Wire Size - Maximum
4 AWG
Overall Length
1.08 in
For Stranded Copper Wire Size - Minimum
14 AWG
Conductor Size
14-4 AWG
Dimension - Screw Size inch
44930
Conductor - AL Str Size Range
14 AWG-4 AWG
Dimension - Width mm
29 mm
Conductor - AL Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG
Dimension - L Length Overall mm
27 mm
Dimension - Width fraction
1-4/25 in
Dimension - Height fraction
1.25 in
Dimension - Height inch
1.25 in
Dimension - Length Overall inch
1.08 in
Conductor - Copper Str Size Range
14 AWG-4 AWG
Dimension - Width inch
1.16 in

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
45 in-lb
Head Style
Hex
Finish
Unplated
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
No. of Ports
2
Max. Voltage
600V AC/DC
Screw Material
Aluminum
Material
Aluminum
Compatible with Product Type
Code Conductor
Minimum Operating Temperature
-40 Degrees F
Tap Shape
L
Maximum Voltage
600 V
RoHS Compliant
Yes
Special Features
Insulated, Oxide Inhibitor Pre-Installed Inhibits Moisture And Contaminants From Entering The Contact Area, Saves Time By Eliminating The Need For Taping, UV Rated
Type
BIBS, Multi-Port
Plating Type
Unplated
Certification - UL Listed Direct Burial
No
Temperature Rating
194° F
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Physical Attribute - Screw Type
Allen
Installation Torque Recommended in-lb
45 in-lb
Material - Hardware
Aluminum
Trade Name
UNITAPâ„¢
Voltage - Maximum
600 V
Insulation
Y
Physical Attribute - Number of Screws
2
Plated
N
Conductor Type
AL C Str-SizeCU C Str-Size
Insulation Type
Plastisol
Certification - CSA Approved
No
UL Listed
Yes
Rating - Minimum Voltage
600
Hex Key
44934

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.