Bottle, Wide Mouth, PK12

  • Mfr # W216950

  • Zoro # G4706877


product price:  $61.19
/pk 12, $5.10/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
99 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W216950
Zoro #
G4706877
UPC #
-
Country of Origin
India

Dimensions

Diameter
99 mm
Labware Screw Closure Size
53-400 mm
Labware Height - Metric
178 mm
Height
178mm
Screw Closure Size
53-400 mm
Overall Height - Metric
178 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Wide
Body Diameter - Metric
99 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1,000mL
Labware Capacity - Metric
1 L
Labware Closure Material
Polypropylene
Labware Body Color
Amber
Labware Closure Liner Material
Unlined
Labware Closure Color
White Clear
Graduation Range
Not Specified
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Includes
Hazardous Communication Label and Tamper Evident Seal
Special Features
Easy Removal of Contents, HAZCOM Labels, Provided in Each Case of Bottles with the Exception of Bulk Packs, Allow for ID of Content and Safety Notification
Sterile/Non-Sterile
Non-Sterile
Closure Included
Yes
Numbers of Bottles Included
12
Closure Liner Material
PTFE
Body Color
Amber
Basic Material
Glass
Closure Color
White
Capacity - English
32 fl oz
Graduated
No
Bottle Type
Sampling
Body Material
Glass
USP Specification
Type III
Capacity - Metric
1 L
Includes Label
Yes

Description

Sampling Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric 99 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 1,000 mL, Overall Height - Metric 178 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.