Entrance Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1313-NP_14X10

  • Mfr # U5-1313-NP_14X10

  • Zoro # G4710006


product price:  $5.49
/ea

Key Features

Header
Notice
Legend
Main Entrance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1313-NP_14X10
Zoro #
G4710006
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Entrance Sign
Header
Notice
Legend
Main Entrance
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Glow In The Dark
No
Sign Header Text Color
White
Mirror Print
No
Sign Header Style
Text
State Specific Sign
No
Sign Header Background Color
Blue
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Abrasion Resistant
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Header
Notice
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Main Entrance
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Notice Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Main Entrance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.