Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1420-NP_14X10

  • Mfr # U3-1420-NP_14X10

  • Zoro # G4713138


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Danger
Legend
Elevator Shaft Way
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1420-NP_14X10
Zoro #
G4713138
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
Elevator Shaft Way
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Metal Detectable
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
ANSI 969 Compliant
No
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Mirror Print
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Elevator Shaft Way
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Elevator Shaft Way, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.