Duct Tape, Tan, 60 yd L, 1-7/8 in W

  • Mfr # 2280

  • Zoro # G4717815


product price:  $8.25
/ea

Key Features

Tape Color Family
Tan
Tape Color
Tan
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Coated Cloth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2280
Zoro #
G4717815
UPC #
742366011602
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
54.9 m
Metric Tape Width
47.6 mm
Duct Tape Thickness
9.0 mil
Duct Tape Length
60 yd
Duct Tape Width
1.875 in
Tape Thickness
9 mil

Details

Tape Color Family
Tan
Item
Duct Tape
Tape Color
Tan
Material
Polyethylene Coated Cloth
Tensile Strength
24 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Tan
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
2280
Duct Tape Type
Duct Tape
Standards
UL 723
Adhesion Strength
70 oz/in
Performance Temp.
40 Degrees to 200 Degrees F
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Tensile Strength
24 lb/in
Tape Elongation
20 %
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
40 Degrees F
Environment
Indoor and Outdoor
Product Form
Continuous Roll
Brand and Series
Nashua 2280
Temperature Range
40 Degrees to 200 Degrees F
Tape Brand
Nashua
Tape Sub-Type
General Purpose Duct Tape
Tape Resistance Properties
Moisture-Resistant
Adhesion to Steel
70 oz/in
Specifications Met
UL Listed
Tape Backing Construction
Cloth
Duty Rating
Standard Duty
Tape Adhesive Format
Single-Sided
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Tape Type
Duct & Repair Tape

Description

Adhesion to Steel 70 oz/in, Tape Brand Nashua, Clean Removal Time Not Rated, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 2280, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Tan, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.