Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, Black, L (9) 1 PR

  • Mfr # 19L490

  • Zoro # G4737853


product price:  $2.29
/pr

Key Features

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19L490
Zoro #
G4737853
UPC #
190735049501
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
15 ga.
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388 4141
Glove Construction
Seamless Knit
Insulated
No
Suggested Use Environment
Dry
Thumb Style
Wing
Application
Intricate Assembly
Resists
Abrasions, Cuts, Tear, Punctures
ANSI/ISEA Puncture Level
1
Glove Hand Style
Left and Right
Sold As
Pair
Brand and Series
Condor
Glove Materials
Nylon
Latex-Free
No
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Hand Protection Style
Glove
Finger Coverage
Full Finger
Glove Lining Material
Nylon
Glove Coating Color
Gray
EN 388 Rating
4131X
Cuff Color
Black
Reversible
No
Knit Material Color
Black
Double-Dipped
No
Minimum Temperature
Not Rated
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Includes Finger Fourchettes
No
Coating Type
Dipped
Palm Type
Coated
Knit Material
Nylon
Touchscreen Compatible
No

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.