Coated Gloves, Nitrile, Foam, Full, 4 Abrasion Level, Black, L (9) 1 PR

  • Mfr # 19K982

  • Zoro # G4738133


product price:  $5.19
/pr
Sold in multiples of 12 for $62.28

Key Features

Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19K982
Zoro #
G4738133
UPC #
190735048962
Country of Origin
Multiple

Dimensions

Glove Size
L (9)
Thickness
15 ga
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388 4121
Glove Construction
Seamless Knit
Resists
Abrasions
Thumb Style
Natural
ANSI/ISEA Puncture Level
2
Insulated
No
Suggested Use Environment
Dry/Light Oil
Application
Factory and General Assembly
Glove Materials
Nylon
Brand and Series
Condor
Latex-Free
No
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Sold As
Pair
Touchscreen Compatible
No
Knit Material
Nylon
Glove Lining Material
Nylon
Includes Finger Fourchettes
No
Lint-Free
No
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Glove Coating Color
Black
Palm Type
Coated
Minimum Temperature
Not Rated
Cuff Color
Gray
Reversible
No
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Coating Type
Dipped
Double-Dipped
No
EN 388 Rating
4121X
Finger Coverage
Full Finger
Knit Material Color
Gray

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.