Evaporative Cooling Vest, Nylon, Evaporative, Up to 4 hr Max Cooling Time, Zipper Closure, Gray

  • Mfr # 6665

  • Zoro # G4739192


product price:  $39.15
/ea

Key Features

Color
Gray
Size
XL
Cooling Method
Evaporative
Features
100% Quilted Nylon with Mesh Side Panels for Ventilation, Water Repellent Liner Keeps the Interior of the Vest as Dry as Possible
Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6665
Zoro #
G4739192
UPC #
720476125457
Country of Origin
China

Dimensions

Size
XL
Length
26 in
Maximum Chest Size
46 in
Minimum Chest Size
42 in
Workwear Size
XL
Fits Chest Size
42 in to 46 in

Details

Item
Cooling Vest
Color
Gray
Cooling Method
Evaporative
Features
100% Quilted Nylon with Mesh Side Panels for Ventilation, Water Repellent Liner Keeps the Interior of the Vest as Dry as Possible
Material
Nylon
High-Visibility
No
Maximum Cooling Time
Up to 4 hr
Closure Type
Zipper
Back Stripe Pattern
None
Number of Cooling Inserts Included
0
Includes Cooling Inserts
No
Includes Battery
No
Cleaning and Care Instructions
Hand Wash
Workwear Cooling Technology
Evaporative Cooling
Cooling Time
4 hr
Waterproof
Water Repellant
Workwear Material Properties
None
Garment Type
Vest
Secondary Hazard
None
Workwear Closure Type
Zipper
Workwear Color
Gray
Requires
Water

Description

Cooling Vest, Cooling Method Evaporative - Soak, Color Gray, Garment Type Vest, Features 100 Percent Quilted Nylon with Mesh Side Panels for Ventilation, Water Repellent Liner Keeps the Interior of the Vest as Dry as Possible, Material Nylon, Closure Type Zipper, Size XL, Maximum Cooling Time Up to 4 hr, Length 26 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 46 in, Minimum Chest Size 42 in, Cleaning and Care Instructions Hand Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.