2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Orange, Plastic
Mfr # 42377
Zoro # G4740276
product price:Â $5.85
/eaKey Features
Brush Type
Dish Brush
Bristle Firmness
Medium
Bristle Color
Orange
Brush Length
3 1/8 in
Handle Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
42377
Zoro #
G4740276
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
3 1/8 in
Handle Length
8 in
Brush Width
2 25/64 in
Bristle Length
1 in
Trim Length
1 in
Overall Length
10 1/2 in
Head Width
2 3/8 in
Description
Dish Brush, Bristle Firmness Medium, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 3 1/8 in, Handle Length 8 in, Head Width 2 3/8 in, Bristle Color Orange, Overall Length 10 3/4 in, Chemical Resistant Yes, Bristle Length 1 in, Brush Type Dish Brush, Features Hanging Hole, Handle Color Orange, Surface Type Dry, Wet, Grip Style Raised, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.