Chemical Resistant Gloves, Butyl, 11 in L, 13 mil, Black, 7, 1 PR
Mfr # B131R/7
Zoro # G4740565
product price:Â $35.95
/prKey Features
Color
Black
Size
7
Glove Materials
Butyl
Glove Length
11 in
Glove Thickness
13 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B131R/7
Zoro #
G4740565
UPC #
821812007915
Country of Origin
United States
Dimensions
Size
7
Glove Size
7
Glove Length
11 in
Glove Thickness
13 mil
Length
11"
Size - Numeric
7
Details
Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Cuff Style
Rolled Bead
Glove Texture
Rough
Standards
Meeting the requirements of MIL-DTL-43976D
Glove Liner Material
Sanitized Interior
Supported / Unsupported
Unsupported
Special Features
Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
Application
Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General)
Resists
Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics
Description
Chemical Resistant Gloves, Butyl, 13 mil, 11 in, Cuff Rolled Bead, Lining Sanitized Interior, Glove Size 7, Color Black, Unsupported, Standards Not Applicable, Resists Acetone, Acetone) and Esters (Tricresyl Phosphate, Alcohols and Most Organic Acids or Caustics, Aldehydes, Amyl Acetate, Dioxane, Ethyl Acetate), Gas and Water Vapor, Ketones (Mek, Mibk, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.