Cartridge, 8000, Green, Snap-In Gasket, Moldex 8000 Series
Mfr # 8400
Zoro # G4745002
product price:Â $114.99
/pk 10, $11.50/ea
Free Shipping & Returns
Key Features
For Use With
Moldex 8000 Series
Color Code
Green
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Snap-In Gasket
NIOSH Rating
Ammonia (AM), Methylamine (MA)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8400
Zoro #
G4745002
UPC #
092311840000
Country of Origin
United States
Details
Item
Cartridge
For Use With
Moldex 8000 Series
Color Code
Green
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Snap-In Gasket
NIOSH Rating
Ammonia (AM), Methylamine (MA)
Typical Application
Blueprinting, Electroplating, Extraction Of Metal Ores, Manufacture Of Fertilizer, Paper Or Rubber, Pesticides, Petroleum Refining, Pharmaceuticals, Photographic Chemicals, Production Of Dyes., Synthetic Resins, Textiles, Treatment Of Scrap Metal
Standards
NIOSH
Series
8000
Description
Cartridge, NIOSH Rating Ammonia (AM), Methylamine (MA), Green, Compatible with Brand and Series Moldex 8000 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Snap-In Gasket, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.