
Cage Nut, #6, Flat Shape, Steel, Black Phosphate Finish, 5000 PK
Mfr # 210139
Zoro # G4751973
product price:Â $433.99
/pk 5000, $0.09/ea
Free Shipping & Returns
Key Features
Nut Shape
Flat
Minimum Panel Thickness
0.025 in
Nut Material
Steel
Nut Finish
Black Phosphate
Overall Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
210139
Zoro #
G4751973
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6
Minimum Panel Thickness
0.025 in
Overall Length
1/2 in
Overall Width
0.31 in
Details
Item
Cage Nut
Nut Shape
Flat
Nut Material
Steel
Nut Finish
Black Phosphate
Standards
SAE 1050
System of Measurement
Inch
Description
Cage Nuts and Spring Nuts, C7000,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.