3" x 4" Red Shipping Labels, Do Not Stack, Pk100
Mfr # 3WRY9
Zoro # G4755432
product price:Â $5.39
/pk 100, $0.05/eaKey Features
Material
Paper
Height
4"
Label Height
4 in
Width
3"
Label Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3WRY9
Zoro #
G4755432
UPC #
-
Country of Origin
United States
Dimensions
Height
4"
Label Height
4 in
Width
3"
Label Width
3 in
Details
Item
Instructional Handling Label
Material
Paper
Legend
Do Not Stack
Color
Red
Legend Color
black
Background Color
Red
Message
Do Not Stack
Primary Label Subject
Care Instruction
Language
English
Labels per Roll
100
Message Header
Do Not
Label Material
Paper
Product Type
Instructional Handling Label
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Do Not, Message Do Not Stack, Label Width 3 in, Label Height 4 in, Material Paper, Background Color Red, Labels per Roll 100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.