Countersink, 1-7/8" L, Cobalt Steel
Mfr # C94561
Zoro # G4764328
product price:Â $27.79
/eaKey Features
Countersink Angle
60 Degrees
Shank Dia.
1/4 in
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C94561
Zoro #
G4764328
UPC #
697334945611
Country of Origin
United States
Dimensions
Body Dia.
3/8 in
Shank Dia.
1/4 in
Overall Length
1 7/8 in
Size- Decimal
3/8" (0.3750)
Sizes Included
3/8"
Shank Length
1/4 in
Size - Decimal
3/8 in - 0.3750
Details
Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
0
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Flute Type
Straight
Material
Cobalt
Primary Material Application ISO Code
M, N1, N3, N4, P
Included Angle
60 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Number of Pieces
1
Type
Countersink
Application
Alloy Steel, Carbon Steel, Cast Iron, Aluminum
Standards
ASME B94.11M
Description
Countersink, 60 Degrees , 3/8 in, Cobalt, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.