This item is Discontinued.
This item is Discontinued.
7 gal - 10 gal Radioactive Waste Bags, 36 in x 28 in, Contractor, 3 mil, Yellow (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9WJ20
- Zoro #
- G4768477
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 3 mil
- Size
- 36 in x 28 in
- Height
- 28 in
- Width
- 36 in
- Overall Width
- 36 in
Details
- Capacity
- 7 gal - 10 gal
- Strength Rating
- Contractor
- Bag Closure Type
- None
- Material
- Polyethylene
- Color
- Yellow
- Item
- Radioactive Waste Bags
- Bag Product Grouping
- Biohazard Bags
- Package Configuration
- Flat Pack
- Trash Bag Material
- Polyethylene
- Trash Bag Color Family
- Yellow
- Bags per Roll/Pack
- 250
- Legend
- Caution Radioactive Material
- Product Type
- Chemo Waste Bags
Description
Biohazard Bags, Capacity 7 to 10 gal, Trash Bag Material Polyethylene, Thickness 3 mil, Color Yellow, Bag Closure Type None, Width 36 in, Height 28 in, Legend Caution Radioactive Material, Package Configuration Flat Pack, Item Chemo Waste Bags, Package Quantity 250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov