Electrolyte Drink Mix, 2.5 gal., PK35
Mfr # 60-POUCH
Zoro # G4781852
product price:Â $159.99
/pk 35, $4.57/ea
Free Shipping & Returns
Key Features
Drink Content Type
Sugar-Free
Flavor
Fruit Punch/Grape/Lemon-Lime/Orange/Raspberry Blue
Thirst Quencher Package Size
7.05 oz
Yield Per Unit
2.5 gal
Color
Blue, Green, Orange, Purple, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
60-POUCH
Zoro #
G4781852
UPC #
087426928620
Country of Origin
United States
Dimensions
Thirst Quencher Package Size
7.05 oz
Container Size
7.1 oz
Details
Item
Sports Drink Mix
Drink Content Type
Sugar-Free
Flavor
Fruit Punch/Grape/Lemon-Lime/Orange/Raspberry Blue
Yield Per Unit
2.5 gal
Color
Blue, Green, Orange, Purple, Red
Form
Mix Powder
Yield per Unit
2.5 gal
Sugar Content
Sugar-Free
Includes All Natural Ingredients
All Natural Ingredients Not Included
Electrolyte Type
Maintenance
Packaging
Bulk
Drink Form
Powder Concentrate
Includes Immune Support
Immune Support Not Included
Description
Sports Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Fruit Punch/Grape/Lemon-Lime/Orange/Raspberry Blue, Yield per Unit 2.5 gal, Sugar Free, Thirst Quencher Package Size 7.05 oz, Package Quantity 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.