Insulated Precision Slotted Screwdriver 3/32 in Round
Mfr # 9T 89933
Zoro # G4783563
product price:Â $10.99
/eaKey Features
Tip Size
3/32 in
Tip Style
Slotted
Shank Length
3 in
Overall Length
7 in
Finish
Chrome with Black Tip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9T 89933
Zoro #
G4783563
UPC #
843221019068
Country of Origin
Germany
Dimensions
Tip Size
3/32 in
Shank Length
3 in
Overall Length
7 in
Handle Length
4 in
Shank Diameter
2 1/2 mm
For Fastener Size
3/32 in
Description
Insulated Precision Slotted Screwdriver, Tip Size 3/32 in, Slotted, Cushion, Overall Length 7 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.