Walter Titex - Twist drill with taper shank

  • Mfr # A4244-31

  • Zoro # G4785483


product price:  $655.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
31 mm
Overall Length
301 mm
Number of Flutes
2
Material - Machining
Vanadium High Speed Steel
Finish - Machining
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A4244-31
Zoro #
G4785483
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
31 mm
Overall Length
301 mm
Flute Length
7 87/1000 in
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
H8
Taper Shank Size
MT3
Maximum Drilling Depth
7 1/16 in
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
Vanadium High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Flute Type
Spiral
Decimal Equivalent
1.2205
List Number
A4244
Standards
DIN 345
Coolant Fed
Non-Coolant Through
Series
VA
Primary Material Application ISO Code
M, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
HSS-E
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Conventional Point
Secondary Material Application ISO Code
N, P

Description

Taper Shank Drill Bit, Drill Bit Size 31 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, Vanadium High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.