Electric Actuator, 44 in.-lb., -22 to 149

  • Mfr # MS8105A1130/U

  • Zoro # G4787653


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Spring Return
Spring Return
Signal Type
On/Off
Torque
44 in-lb
Voltage
24V AC/DC
Type
Spring-Return
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MS8105A1130/U
Zoro #
G4787653
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
3 5/32 in
Height
7 1/2 in
Width
3 55/84 in
Overall Width
3 5/8 in
Overall Height
7 1/2 in
Overall Depth
3 1/8 in

Details

Spring Return
Spring Return
Signal Type
On/Off
Torque
44 in-lb
Voltage
24V AC/DC
Type
Spring-Return
Stroke Deg.
95 +/-3
Ambient Temp. Range
-22 Degrees to 149 Degrees F
Switch Type
SPST
Shaft Type
Self-Centering Clamping
For Use With
Any Quarter-Turn, Final Control Elements Requiring Spring Return Fail-Safe Operation
Electrical Connections
Enclosed Screw Terminal Strip
Power Consumption
8 VA
Timing
25 sec Spring Return, 45 sec Nominal @ 60 Hz
Includes
Mounting Bracket, Self-Centering Shaft Adapter
Item
Actuator
Motor Direction
CW or CCW
Application
Globe Valves, Final Control Elements
Input Voltage
24V AC
Shaft Rotation
CW/CCW
Maximum Operating Temperature
149 Degrees F
NEMA Rating
2
Time to Close
45 sec
Minimum Operating Temperature
-22 Degrees F
Stroke Degree
95 Degrees
IP Rating
IP54
For Use With Building Automation Systems
Building Automation System Compatible
Number of Auxiliary Switches
1
Electrical Connection Type
Screw Terminals
Rated Torque
44 in-lb
Valve Application
Damper and Valve
Contact Form
SPST
Product Type
Actuator

Description

Actuator, Valve Application Damper and Valve, Signal Type On/Off, Rated Torque 44 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPST, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 45 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.