Sanitouch Manual Hard Roll Towel Dispenser, White, for 1.75" Core, 12.63" x 16.13" x 10.2", Qty 1
- Mfr # 09995
- Zoro # G4794206
product price:Â
$
87.39
/ea
Key Features
Dispenser Operation
Pull
Paper Towel Type
Hardwound
Product Series
Kimberly-Clark Professional
Core Dia.
1 3/4 in
Dispenser Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09995
- Zoro #
- G4794206
- UPC #
- 10036000099956
- Country of Origin
- Mexico
Dimensions
- Core Dia.
- 1 3/4 in
- Dispenser Depth
- 10 1/4 in
- Dispenser Height
- 16 1/8 in
- Dispenser Width
- 12 5/8 in
- Paper Towel Width
- 8 in
- Fits Chest Size
- No-Touch Dispensing System, Quiet Operation
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, Kimberly-Clark Professional(TM), Universal, Pull, Plastic, Paper Towel Width 8 in, Core Dia. 1 3/4 in, White, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 16 1/8 in, Dispenser Width 12 5/8 in, Dispenser Depth 10 1/4 in, Compatible Grainger Part Number 40AY46, 42EP52, Compatible Mfg. Model Number 02000, 50606, Sublease Not Required, Ligature Resistant No, Includes Batteries No, ADA Compliance Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.