PSA Sanding Disc, Coated, 6" dia.
Mfr # 7100045866
Zoro # G4802353
product price:Â $1.95
/ea
Sold in multiples of 50 for $97.50
Key Features
Grit
80
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Precision Shaped Ceramic
Grade
Coarse
Backing Material
Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7100045866
Zoro #
G4802353
UPC #
00051125868044
Country of Origin
United States
Dimensions
Disc Diameter
6"
Overall Diameter
6 in
Details
Item
Disc
Grit
80
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Precision Shaped Ceramic
Grade
Coarse
Backing Material
Film
Series
775L
Abrasive Type
Coated
Abrasive Grit
80
Disc Backing Material
Film
Abrasive Grade
Medium
Backing Weight
3 mil
Color
Purple
Back Mounting Type
Hook and Loop
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Resistance Properties
Tear
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 80, Overall Diameter 6 in, Product Type PSA Disc, Series 775L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.