Countersink, 1-1/2" L, HSS, Single Flute
Mfr # 56756
Zoro # G4808452
product price:Â $16.79
/ea
Sold in multiples of 12 for $201.48
Key Features
Body Dia.
1/4 in
Shank Dia.
3/16 in
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
56756
Zoro #
G4808452
UPC #
662355567562
Country of Origin
China
Dimensions
Body Dia.
1/4 in
Shank Dia.
3/16 in
Overall Length
1 1/2 in
Sizes Included
1/4"
Size- Decimal
1/4" (0.2500)
Shank Length
3/16 in
Size - Decimal
1/4 in - 0.2500
Details
Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Type
Single Flute
Number of Pieces
12
Included Angle
90 Degrees
Primary Material Application ISO Code
K, M, N, S1
Measurement System
Fractional Inch
Material
High Speed Steel
Finish - Machining
Black Oxide
Application
Tool Steel, Alloy steel, Cast Iron, Portable Applications
Flute Type
Spiral
Standards
ASME B94.11M
Description
Countersink, 90 Degrees , 1/4 in, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.