X-Ray O-Ring, Dash 218, Buna N, 0.13 In.

  • Mfr # #218 Buna FDA-Buz-XR

  • Zoro # G4823935


product price:  $26.29
/ea

Key Features

Dash Number
218
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
#218 Buna FDA-Buz-XR
Zoro #
G4823935
UPC #
-
Country of Origin
United States

Dimensions

Nominal Inside Dia.
7/8 in
Actual Inside Dia.
1.234 in
Nominal Outside Dia.
1 1/16 in
Actual Width
0.139 in
Actual Outside Dia.
1.5 in
Nominal Width
3/32 in
Outside Diameter - Actual
1.512 in
Width - Actual
0.139 in
Inside Diameter - Nominal
1 1/4 in
Inside Diameter - Actual
1.234 in
Outside Diameter - Nominal
1 1/2 in
Cross-Section Width
1/8 in

Details

Dash Number
218
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Blue
FDA Approved
FDA Approved
Temp. Range
-30 Degrees to 250 Degrees F
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Item
O-Ring
Durometer (Hardness) Rating
Medium Hard
X-Ray Dectectable
Yes
Meets/Exceeds
FDA
Product Type
O-Ring
Material
Buna-N
Standards
Class VI
Operating Temperature - Minimum
-22 Degrees F
Application
Food
Operating Temperature - Maximum
212 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/8 in, Nominal Width 3/32 in, Actual Inside Dia. 1.234 in, Actual Width 0.139 in, Dash Number 218, Color Blue, Durometer 70A, Meets/Exceeds FDA, Nominal Outside Dia. 1 1/16 in, Actual Outside Dia. 1.5 in, Temp. Range -30 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.