Glass Syringe, Metal Luer Lock, 3 mL
Mfr # 7.140-29
Zoro # G4824172
product price:Â $14.49
/eaKey Features
Material
Borosilicate Glass, Nickel-Coated Brass
Capacity
3 mL
Color
Clear
Type
Metal Luer Lock
Replaceable Tip
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7.140-29
Zoro #
G4824172
UPC #
-
Country of Origin
India
Details
Item
Reusable Glass Syringe
Material
Borosilicate Glass, Nickel-Coated Brass
Capacity
3 mL
Color
Clear
Type
Metal Luer Lock
Replaceable Tip
No
For Use With
Sharp, Tri-Bevel Needles
Body Material
Glass
Tip Material
Borosilicate Glass
Plunger Material
Borosilicate Glass
Reusable
Reusable
Attachment Type
Luer Lock
Features
For Laboratory and Veterinary Use Only
Capacity - English
0.1 fl oz
Includes Graduations
Yes
Individually Packaged
Yes
Standards
ISO Certified
Compatible Needles
Sharp, Tri-Bevel Needles
Capacity - Metric
3 mL
Barrel Material
Borosilicate Glass
Includes Needles
No
Syringe Type
Luer Lock
Description
Reusable Glass Syringe, Capacity - Metric 3 mL, Syringe Type Luer Lock, Barrel Material Borosilicate Glass, Tip Material Borosilicate Glass, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.1 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Borosilicate Glass, Individually Packaged Yes, Reusable Reusable, Attachment Type Luer Lock, Material Borosilicate Glass, Nickel-Coated Brass, Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.