Stem Caster, 5 in Dia, Polyolefin, 350lb

  • Mfr # 32J826

  • Zoro # G4825396


product price:  $12.95
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
6 in
Load Rating
350 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32J826
Zoro #
G4825396
UPC #
190735902691
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
6 in
Stem Length
1 1/2 in
Thread Size
1/2"-13
Wheel Dia.
5 in
Stem Dia.
1/2 in
Overall Height
6 in
Caster Thread Size
1/2-13
Caster Stem Size
1/2"-13 x 1-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
350 lb
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Polyolefin
Application
Food Service Racks and Cases, Hotel Equipment, Institutional Equipment, Stock Carts
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Caster Raceway
Double Ball
Caster Sub-Type
Swivel
Includes
Dust Cover
Caster Wheel/Tread Material
Polyolefin
Caster Load Rating Range
Light-Medium Duty
Core Color
Black
Caster Temp. Range Available
Yes
Caster Core Material
Polyolefin
Caster Brake Included
No
Wheel Color
Black
Standards
ANSI ICWM, NSF
Replacement Wheel
26Y368
Caster Wheel Bearings
Delrin
Caster Product Group
Swivel Caster
Frame Finish
Zinc Plated
Caster Temp. Range
-20 Degrees to 180 Degrees F
Operating Temperature Range
-20 Degrees to 180 Degrees F
Swivel Raceway Type
Double Ball
Wheel Core Material
Plastic
Wheel/Tread Color
Black
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
350 lb
Operating Temperature - Minimum
-20 Degrees F

Description

Stem Caster, Swivel Caster, 350 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 6 in Mounting Height, Delrin, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.