Sugar Free Shotz, Electrolyte Drink Mix, 16.9 oz, Assorted Flavors, PK400
Mfr # 55-SINGLE SERVE
Zoro # G4826689
product price:Â $183.29
/pk 400, $0.46/ea
Free Shipping & Returns
Key Features
Drink Content Type
Sugar-Free
Flavor
Fruit Punch/Grape/Lemon-Lime/Orange/Raspberry Blue
Thirst Quencher Package Size
0.1 oz
Yield Per Unit
16.9 oz
Color
Blue, Green, Orange, Purple, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
55-SINGLE SERVE
Zoro #
G4826689
UPC #
087426928613
Country of Origin
United States
Dimensions
Thirst Quencher Package Size
0.1 oz
Container Size
0.1 oz
Details
Item
Sports Drink
Drink Content Type
Sugar-Free
Flavor
Fruit Punch/Grape/Lemon-Lime/Orange/Raspberry Blue
Yield Per Unit
16.9 oz
Color
Blue, Green, Orange, Purple, Red
Form
Mix Powder
Yield per Unit
16.9 oz
Packaging
Single-Serve
Drink Form
Powder Concentrate
Includes Immune Support
Immune Support Not Included
Electrolyte Type
Maintenance
Includes All Natural Ingredients
All Natural Ingredients Not Included
Sugar Content
Sugar-Free
Description
Sports Drink, Thirst Quencher Form Powder Concentrate, Flavor Fruit Punch/Grape/Lemon-Lime/Orange/Raspberry Blue, Yield per Unit 16.9 oz, Sugar Free, Thirst Quencher Package Size 0.1 oz, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.