- MFR #
- YTHX9421R5085WW
- Zoro #
- G4828630
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Low Voltage Thermostat
- Voltage
- 18 to 30V AC
- Stages Heat
- 4 Heat Pump or 3 Conventional
- Color
- White
- System Switching
- Auto-Heat-Cool-Off-Emergency
- Stages Cool
- 2
- Dual Transformer Compatible
- No
- Power Method
- Hardwired
- 750mV Compatible
- No
- Programs per Week
- 7
- Automatic Changeover
- Yes
- Battery Backup
- No
- Dehumidification Control
- Yes
- Temperature Limiting
- Yes
- Includes
- Portable Comfort Control, Equipment Interface Module and 2 Duct Sensor, Truesteam Humidifier With Wireless Adapter And Truezone Zoning Panel With Wireless Adapter, Wireless Entry/Exit
- Temporary Program Override
- Yes
- Programmable Fan
- Yes
- Batteries Included
- Yes
- Key Pad Lockout
- Yes
- Filter Indicator
- Yes
- Temporary Temperature Hold
- Yes
- Low Battery Indicator
- Yes
- Temp. Settings per Day
- 4
- For Use With
- RedLINK(TM) Accessories
- Terminal Designations
- A, A-L/A, B, C, D, G, R, RC, RH, S1, S2, S3, S4, U1, U2, U3, W-O/B, W2-AUX1, W3-AUX2, Y, Y2
- Fan Switching
- Auto-On-Program-Circulate
- Humidification Control
- Yes
- WiFi Capability
- No
- Housing Color
- White
- Standards
- Energy Star
- Display Type
- Tri-Lingual
- Application
- Heat and Cool
- Control Type
- Touch Screen
- Mounting
- Horizontal
- Type
- Digital Programmable
- Occupancy Sensor
- Compatible with Occupancy Sensor
- Stages
- 3H/2C Conventional, 4H/2C Heat Pump
- Mounting Direction/Shape
- Horizontal
- Number of Zones
- 1
- Number of Heating Stages - Conventional System
- 3
- Wireless System Compatibility
- RedLink
- Temperature Sensitivity
- +/-1 Degrees F
- Temperature Scale
- Fahrenheit/Celsius
- Temperature Control Range
- 40 Degrees to 99 Degrees F
- Includes Batteries
- Yes
- Millivolt Compatible
- No
- Sensor Location
- Remote
- Temperature Differential
- 1 Degrees F
- Minimum Operating Temperature
- 32 Degrees F
- Frequency
- 50 Hz, 60 Hz
- Programming Capability
- 7 Day
- Maximum Operating Temperature
- 120 Degrees F
- Compatible System Type
- Heat Pump with Aux
- Operating Temperature Range
- 32 Degrees to 120 Degrees F
- Temperature settings per day
- 4
- Number of Cooling Stages - Heat Pump System
- 2
- Application/Stages
- Heat and Cool; 3H/2C Conventional, 4H/2C Heat Pump
- Mounting Direction
- Horizontal
- Thermostat Type
- Low Voltage
- Shape
- Rectangle
- Electrical Connection Type
- Screw Terminals
- Minimum Control Temperature
- 40 Degrees F
- System Settings
- Auto-Cool-Emergency Heat-Heat-Off
- Contact Rating
- 18 to 30V AC
- Minimum Operating Humidity
- 5 %
- Wireless
- No
- Fan Settings
- Auto-Circulate-On
- Changeover Type
- Automatic and Manual
- Differential Type
- Adjustable
- Filter Change Reminder
- Yes
- Number of Cooling Stages - Conventional System
- 2
- Maximum Control Temperature
- 99 Degrees F
- System/Fan Settings
- Auto-Cool-Emergency Heat-Heat-Off/Auto-Circulate-Follow Schedule-On
- Operating Humidity Range
- 5% to 90% RH
- Maximum Operating Humidity
- 90 %
- Temperature Readout
- Yes
- Includes Positive Off
- Yes
- Number of Heating Stages - Heat Pump System
- 4