Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0167-RA_14x10

  • Mfr # LCU3-0167-RA_14x10

  • Zoro # G4831106


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
Goggles Positively Must Be Worn
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0167-RA_14x10
Zoro #
G4831106
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye Caution Sign
Header
Caution
Legend
Goggles Positively Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Corner Holes
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Sign Legend
Goggles Positively Must Be Worn
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header Background Color
Black
Mirror Print
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Background Color
Yellow
Product Type
Reflective Eye Caution Sign

Description

Reflective Eye Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Goggles Positively Must Be Worn, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.