Fuel Filter, 25 gpm, 50 psi, 7-1/2 in L

  • Mfr # 595

  • Zoro # G4832396


product price:  $32.85
/ea

Key Features

Filter Design
Spin-On
Fuel Type
Diesel, Gasoline
Length
6 7/8 in
Outside Dia.
3 7/8 in
Width
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
595
Zoro #
G4832396
UPC #
085077566062
Country of Origin
United States

Dimensions

Length
6 7/8 in
Outside Dia.
3 7/8 in
Width
4 in
Gasket Inside Dia.
2 15/32 in
Gasket Outside Dia.
2 51/64 in
Height
7 1/2 in
Thread Size
1"-12
Overall Length
7 1/2 in
Overall Diameter
3 3/4 in
Discharge Connection Size
1 in
Media Intake Connection Size
1 in
Filter Thread Size
1"-12 NF
Adapter Discharge Diameter
1 in
Adapter Inlet Diameter
1 in

Details

Filter Design
Spin-On
Fuel Type
Diesel, Gasoline
Gasket Material
Buna-N
Inlet
1 in NPT
Micron Rating
10 micron
Item
Fuel Filter
Includes
Canister Style Filter, Zinc Die-Cast Top Cap
Outlet
1 in NPT
Filter Fuel Type
Diesel, Gas
Type
Spin-On
Flow Rate - Maximum
25 gpm
Discharge Connection Type
NPT
Compatible with Manufacturer Model Number
570-1
Operating Pressure - Maximum
50 psi
Compatible with Brand
Goldenrod
Media Intake Connection Type
NPT
Filters
Particulate
Product Type
Replacement Filter
Filter Rating - Maximum
10 micron
Compatible Manufacturer Part Number
595-5
Compatible Manufacturer Model Number
570-1
For Use With Mfr. Model Number
595-5
Compatible with Manufacturer Model No.
595-5
Compatible with Mfr. Model No.
595-5
For Use with Mfr Model Number
595-5
Compatible Pump Manufacturer Part Number
595-5
Compatible Mfr. Model Number
595-5
Series
595-5
For Number of Filter Elements
1
Filter Thread Gender
Female
Adapter Inlet Standard
NPT
Filter Body Material
Steel/Zinc
Adapter Discharge Standard
NPT
Filter Functions
Particulate Removal
Filter Thread Type
UNF

Description

Fuel Filter, Product Type Replacement Filter, Filters Particulate, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Discharge Connection Size 1 in, Discharge Connection Type NPT, Compatible with Brand Goldenrod, Compatible Manufacturer Part Number 570-1, Compatible Grainger Part Number Not Applicable, Filter Body Material Steel/Zinc, Gasket Material Buna-N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.