Caution Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0117-RD_7x5

  • Zoro # G4834028


product price:  $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
Wear Respirator To Protect Your Lungs
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0117-RD_7x5
Zoro #
G4834028
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Respirator To Protect Your Lungs
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Subject Matter
Personal Protection
Legend Style
Text
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Header Pictogram ID
PPIC-51
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Sign Legend
Wear Respirator To Protect Your Lungs.
Sign Header Text Color
Black
Material Properties
Flexible
Sign Legend Text Color
Black
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Legend Pictogram Description
Respirator
State Specific Sign
No
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Sign Header Background Color
Yellow
Glow In The Dark
No
Write on Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Legend Pictogram ID
PPEQ-926
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Product Type
Respirator Required Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Respirator To Protect Your Lungs., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.