Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0108-RD_14x10

  • Mfr # LCU3-0108-RD_14x10

  • Zoro # G4834579


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Hearing Protection Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0108-RD_14x10
Zoro #
G4834579
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Self-Adhesive Vinyl
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Legend Background Color
White
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header
Caution
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Abrasion Resistant
No
Sign Legend Text Color
Black
Glow In The Dark
No
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Yellow
Write on Surface
No
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-51
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PPEQ-921
Legend Pictogram Description
Ear Protection
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Hearing Protection Required In This Area.
Mirror Print
No
Anti-Slip Surface
No
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.