
Captive Panel Screw, #6-32 Thrd Sz, 3/8 in Lg, Flush, Plain Steel
Mfr # 0606SCN300
Zoro # G4837960
product price:Â $744.99
/pk 10000, $0.07/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
#6-32
Head Type
Flush
Fastener Length
3/8 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0606SCN300
Zoro #
G4837960
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Flush
Finish
Plain
Material
Steel
Item
Captive Panel Screw
Description
6-32X3/8 Self Clinching Stud 12 Rib Full Thread 300 Series Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.