This item is Discontinued.
This item is Discontinued.
High Visibility Vest, Class 2, 4XL, Lime (Discontinued)
Mfr #
T101/4X
Zoro #
G4838906
UPC # 801094972569
Country of Origin United States
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T101/4X
- Zoro #
- G4838906
- UPC #
- 801094972569
- Country of Origin
- United States
- Item
- Hi-Visibility Vest
- Color
- Lime
- ANSI Class
- 2
- Closure Type
- Zipper
- Gender
- Men's
- Stripe Color
- Checkered
- Standards
- ANSI/ISEA 107
- ANSI Type
- ANSI/ISEA 107-2004 Class 2
- Breakaway
- No
- Reflective Stripe Color
- Black/White
- Total Number of Pockets
- 0
- Front Closure
- Zipper
Description
Hi-Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Gender Men's, Stripe Color Checkered, Standards ANSI/ISEA 107
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.