
6-32X3/4 COARSE SOCKET SET SCR CUP BLACK OX & OIL, PK5000
Mfr # 0612SSCI
Zoro # G4839543
product price:Â $459.99
/pk 5000, $0.09/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
#6-32
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide and Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0612SSCI
Zoro #
G4839543
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Overall Length
3/4 in
Details
System of Measurement
Inch
Drive Type
Torx
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide and Oil
Item
Set Screw
Rockwell Hardness
C45 to 53
Fastener Thread Type
UNC Coarse
Fastener Industry Standards
ASME B18.3
Description
Socket Set Screws, 6-32X3/4 COAR,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.