Centrifugal Pump, 7-1/2 HP, 270 ft. Head

  • Mfr # 9BF1K9C0

  • Zoro # G4847739


product price:  $5,000.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

HP - Pumps
7 1/2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Inlet Size - Pumps
2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9BF1K9C0
Zoro #
G4847739
UPC #
697666912305
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Overall Length
24.7 in

Details

HP - Pumps
7 1/2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Bronze
Max. Head
270 ft
Item
Centrifugal Pump
Agency Compliance
NSF 61
Motor Type
JM
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Voltage
230/460VAC
Amps
19.4-18/9
Max. GPM @ Head
95 @ 180 ft
Impeller Type
Enclosed
Inlet
2" NPT
Max. Case Pressure
200 psi
Max. Liquid Temp.
212 Degrees F
HP
7-1/2
Motor RPM
3500
Best Efficiency GPM @ Head
84 gpm @ 190 ft
Phase
Three
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Housing Material
Bronze
Outlet
1" NPT
Wetted Materials
Bronze
Hz
60
Min. GPM @ Head
30 @ 220 ft
Compatible with Media Type
Water
Mounting Orientation
Horizontal
Flow Rate @ 200 ft of Head (Maximum)
76 gpm
Maximum Media Temperature
212 Degrees F
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Discharge Type
NPT
Minimum Flow Rate
48 gpm
Maximum RPM
3,500 RPM
Impeller Material
Bronze
Impeller Design
Closed
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Seal Type
Mechanical Type 21
Pump Housing Material
Cast Iron
Nameplate Voltage
230/460V AC
Intake Type
NPT
Shaft Material
Stainless Steel
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Priming
Manual
Standards
ANSI 61, NSF Certified
For Use With Potable Systems
Yes
Horsepower
7 1/2 hp
Maximum Flow Rate
95 gpm
Best Efficiency Head
190 ft
Flow Rate @ 180 ft of Head (Maximum)
94 gpm
Maximum Feet of Head
225 ft
Discharge Rotation
90 Degrees Increments
Best Efficiency Flow
84 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Shut Off Pressure (Maximum)
175 psi
Series
3656
Flow Rate @ 220 ft of Head (Maximum)
50 gpm
Frequency
60 Hz

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 7 1/2 hp, Nameplate Voltage 230/460V AC, Maximum Feet of Head 225 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 95 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic, Best Efficiency Head 190 ft

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.