Shop RHEEM

47 gal Residential Electric Water Heater, Single Phase 32 in H

  • Mfr # PROE47 S2 RH95

  • Zoro # G4849489


product price: 
$
1,014.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Commercial / Residential
Residential
Water Heater Design
Whole House
Tank Capacity
47 gal
Phase
Single
Total Watts
4,500 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PROE47 S2 RH95
Zoro #
G4849489
UPC #
020352667966
Country of Origin
Mexico

Dimensions

Overall Height
32 in
Jacket Dia.
26 1/4 in
Overall Length
26 1/4 in
Height to Hot Side Connection
34 in
Height to Top of Heater
32"
Overall Width
25.3 in
Height to T and P Opening
34 in
Height to Cold Side Connection
34 in
Connection Size
3/4"
Manufacturers Warranty Length
6 yr Limited Tank and Parts
Overall Height - Water Heaters
32 in
Height to Top of Vent Connection
32"
Cold Inlet Size
3/4 in
Height to T and P Valve
34 in
Manufacturer Warranty Length
6 yr Limited
Hot Outlet Size
3/4 in
Height to Hot Outlet
34 in
Height to Cold Inlet
34 in
Tank Height
32 in
Tank Diameter
26.25 in

Details

Item
Electric Tank Water Heater
Commercial / Residential
Residential
Water Heater Design
Whole House
Tank Capacity
47 gal
Phase
Single
Total Watts
4,500 W
Uniform Energy Factor
0.93
Item - Water Heaters
Electric Water Heater
Energy Factor
0.93
Phase - Water Heaters
1
Vent Type
Standard
Recovery @ 100 F Rise
112 gph
Max. Pressure
150 psi
Voltage - Water Heaters
240
Industry Type
Residential
System of Measurement
Inch
Standards
AHRI Compliant, Low Lead Compliant, UL Listed
Water Connection
3/4 in NPT
Temp. Range
90 Degrees to150 Degrees F
Residential / Commercial
Residential
Connection Type
NPT
Tank Capacity - Plumbing
47.0 gal
Recovery @ 90 F Rise
21.0 gph
Number of Elements
2
Compliance
ANSI, ASHRAE Standard 90, NAECA
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Amps AC
57.8 A
Features
Double Element, Over Temperature Protector Cuts Off Power During Excessive Temperature, Automatic Thermostat
Fuel Type
Electric
Connection Location
Top
Green Environmental Attribute
Residential Gas Heater Has Energy Factor Of = 0.67, Electric = 0.92
Power Consumption
4,500 W
Hot Outlet Type
NPT
Equivalent BtuH
15,355 BtuH
Water Connection Location
Top
Thermal Efficiency
93 %
Maximum Delivered Temperature
150 Degrees F
Market
Residential
Current
57.8 A
First Hour Rating
54 gal
Included Valves
Drain, Temperature and Pressure Relief
Cold Inlet Type
NPT
Operating Voltage
240V AC
Minimum Delivered Temperature
90 Degrees F
Maximum Recovery Flow Rate
21 gph @ 90 Degrees F
Maximum Water Pressure
150 psi
Automatic Thermostat
Yes
Element Material
Stainless Steel
Product Type
Electric Tank Water Heater
Series
Professional Classic

Description

Electric Water Heater, Operating Voltage 240V AC, Phase Single, Equivalent BtuH 15,355 BtuH, First Hour Rating 54 gal, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Overall Height 32 in, Power Consumption 4,500 W, Tank Capacity 47 gal, Tank Diameter 26.25 in, Market Residential, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 57.8 A, Element Material Stainless Steel, Energy Factor 0.93, Height to Cold Inlet 34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.