Temperature Sensor, 4 1/4 in H, 2 3/8 in W
- Mfr # T775-SENS-STRAP/U
- Zoro # G4855562
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Type
Strap-on
Includes
Wiring Box
For Use With
T775 Series 2
Color
Gray
Width (In.)
3 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T775-SENS-STRAP/U
- Zoro #
- G4855562
- UPC #
- -
- Country of Origin
- United States
- Type
- Strap-on
- Includes
- Wiring Box
- For Use With
- T775 Series 2
- Item
- Temperature Sensor
- Color
- Gray
- Remarks
- Control Range -40 to 158 F, Temperature Sensitivity (+ - 1 Degree F), Digital Display, Metal Enclosure
- Nominal Sensor Ohms @ 75F
- 1097 Ohms PTC at 77F
- Application
- Temperature
- Includes Temperature Sensor
- Yes
- Operating Temperature Range
- -40 Degrees to 250 Degrees F
- Minimum Temperature
- -40 Degrees F
- Sensor Location
- Remote
- Indoor/Outdoor
- Indoor
- Material
- Stainless Steel (Probe)
- Maximum Operating Temperature
- 250 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Electrical Connection Type
- Hardwired
- Maximum Temperature
- 250 Degrees F
- Product Type
- Temperature Sensor
- For Use With Building Automation Systems
- Building Automation System Compatible
Dimensions
- Width (In.)
- 3 5/8 in
- Depth (In.)
- 2 1/4 in
- Height (In.)
- 8 5/16 in
- Height
- 4.19 in
- Depth
- 1 3/4 in
- Overall Width
- 2 3/8 in
- Overall Height
- 4 1/4 in
- Width
- 2 3/8 in
- Overall Depth
- 1 11/16 in
Description
Temperature Sensor, Electrical Connection Type Hardwired, Product Type Temperature Sensor, For Use With Building Automation Systems Building Automation System Compatible, Mounting Location Strap-on, Overall Depth 1 11/16 in, Overall Height 4 1/4 in, Overall Width 2 3/8 in, Mounting Type Strap on Sensor, Application Temperature
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.