EDWARDS SIGNALING Miniature Incandescent Light Bulb, PK25
Mfr # 2705W24V25PK
Zoro # G4859671
product price:Â $176.99
/pk 25, $7.08/ea
Free Shipping & Returns
Key Features
Voltage
24V AC
Watts
5 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2705W24V25PK
Zoro #
G4859671
UPC #
782640325179
Country of Origin
Italy
Details
Item
Incandescent Bulb
Voltage
24V AC
Watts
5 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
Dimmable
No
Rated Life
2,500 hr
Light Technology
Incandescent
Type
200 Class 70mm Stacklight
Average Bulb Life
2500 hr.
Bulb Primary Application
Stacklight
For Use With
70mm Stacklight
Standards
CE Certified, cULus Listed
Overall Bulb Shape
T
Overall Bulb Base Type
Double Contact Bayonet
Light Color
White
Maximum Operating Temperature
140 Degrees F
Bulb Minimum Starting Temperature
-22 Degrees F
Description
Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Shape T3-1/4, Light Technology Incandescent, Voltage 24V AC, Watts 5 W, Rated Life 2,500 hr, Dimmable No, Light Color White, Standards CE Certified, cULus Listed, Bulb Minimum Starting Temperature -22 Degrees F, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.