Men's Rubber Boot, 7 Steel Toe, 16" H, Black, CHS-000A

  • Mfr # CHS-000A/7

  • Zoro # G4860563


product price:  $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CHS-000A/7
Zoro #
G4860563
UPC #
664911300668
Country of Origin
China

Dimensions

Size
7
Height
16"
Boot Height
16 in
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Muck Chore Classic
Upper Material
Rubber
Closure Type
Pull On
Heel Style
Defined Heel
Footwear Shank
Yes
Features
5mm Neoprene For Comfort and Flexibility, Adjusts to Foot Shape to Resist Blisters and Chafing, Breathable Airmesh lining Wicks Away Humidity and Perspiration, Triple Toe and Quadruple Rubber Heel Reinforcement Ror Added Protection and Durability
Footwear Application
Agriculture, Construction, Equestrian, Food Processing, Gas, General Purpose, Mining, Oil
Resists
Chemicals, Organic Waste
Outsole Material
Rubber
Rubber Boot Style
Knee
For Outdoor Traction
Yes
Standards
ASTM F2413-18
Predominant Footwear Color
Black
Style Number
CHS-000A
Toe Shape
Round
Shank Material
Steel
Insulation Type
CR Flex-Foam
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Midsole Material
EVA
Typical Rubber Boot Application
General Use
Insulated
Yes
Footwear Closure Type
Pull On
Shoe Style
Knee
Insole System
6mm Nitracel EVA Sockliner
Static Dissipative
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Footwear Closure
Pull-On
Insole Material
Nitracel
Boot Color
Black
Footwear Brand
THE ORIGINAL MUCK BOOT CO.
Cold-Insulation Technology
CR Flex-Foam
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 7, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.