2W, T2 Miniature Incandescent Bulb (Formerly LumaPro)
Mfr # 21U508
Zoro # G4860852
product price:Â $2.15
/eaKey Features
Voltage
48V AC
Watts
1.68 W
Bulb Base Type
Telephone Slide No. 2
Bulb Shape
T2
Lighting Technology
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
21U508
Zoro #
G4860852
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Max Overall Bulb Length
1-11/16"
Max. Overall Bulb Length
1-11/16"
Bulb Dia.
1/4 in
Details
Item
Incandescent Bulb
Voltage
48V AC
Watts
1.68 W
Bulb Base Type
Telephone Slide No. 2
Bulb Shape
T2
Lighting Technology
Incandescent
Bulb Housing
Glass
Dimmable
No
Rated Life
5,000 hr
Light Technology
Incandescent
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
5000 hr.
High Output
No
Bulb Primary Application
Telephone
Bulb Type
Miniature
For Enclosed Fixtures
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Trade Number
48C2
Three-Way
No
Light Color
White
Amps
0.04 A
Description
Formerly LumaPro.
Incandescent Bulb, Bulb Base Type Telephone Slide No. 2, Bulb Housing Glass, Bulb Shape T2, Light Technology Incandescent, Trade Number 48C2, Voltage 48V AC, Watts 1.68 W, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.