14W, S8 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 305-1PK

  • Zoro # G4861622


product price:  $1.99
/ea

Key Features

Voltage
28V AC
Watts
14.28 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
S8
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305-1PK
Zoro #
G4861622
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Light Bulb Dia.
1-1/2"
Bulb Manufacturers Warranty Length
1 yr
Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Bulb Dia.
1 in
Overall Length
2 in

Details

Item
Incandescent Bulb
Voltage
28V AC
Watts
14.28 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
S8
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2750K
Dimmable
No
Lumens
189 lm
Rated Life
300 hr
Light Technology
Incandescent
Bulb Type
Miniature
Bulb Amps
0.50mA
High Output
No
For Enclosed Fixtures
No
Shatter-Resistant
No
Standards
RoHS Compliant
Light Color
White
Bulb Start Type
Electronic
Replaces
Hewlett Packard Compaq 134110-B21, 134111-B21, 167299-002, 167935-001, 205844-002, 230608-001, 135213-001, 135213-002, 135214-001, 135214-002
Rough Service
No
Trade Number
305
Bulb Primary Application
Aircraft
Average Bulb Life
300 hr.
Bulb Power Source
Direct Wired
Indoor/Outdoor Usage
Indoor Only
Bulb Finish
Clear
Bulb Technology
Incandescent
Light Distribution
General
Wattage Equivalency
14.28W INC
Overall Bulb Base Type
Single Contact Bayonet
Amps
0.51 A
Overall Bulb Shape
S
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2750K, Lumens 189 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 305, Voltage 28V AC, Watts 14.28 W, Bulb Beam Angle Not Applicable, Rated Life 300 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.