28.6W, S8 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 1638-1PK

  • Zoro # G4862024


product price:  $2.99
/ea

Key Features

Voltage
28V AC
Watts
28.56 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
S8
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1638-1PK
Zoro #
G4862024
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Light Bulb Dia.
1-1/2"
Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Bulb Dia.
1 in
Overall Length
2 in

Details

Item
Incandescent Bulb
Voltage
28V AC
Watts
28.56 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
S8
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2800K
Dimmable
No
Lumens
402 lm
Rated Life
500 hr
Light Technology
Incandescent
Light Distribution
General
Rough Service
No
Trade Number
1638
High Output
No
Bulb Type
Miniature
Indoor/Outdoor Usage
Indoor Only
Shatter-Resistant
No
Bulb Amps
1.04mA
Bulb Finish
Clear
Replaces
Mfr. No. 5301058
Bulb Power Source
Direct Wired
Bulb Start Type
Electronic
Bulb Primary Application
Automotive
For Enclosed Fixtures
No
Light Color
White
Standards
RoHS Compliant
Bulb Technology
Incandescent
Average Bulb Life
500 hr.
Overall Bulb Base Type
Double Contact Bayonet
Wattage Equivalency
28.56W INC
Overall Bulb Shape
S
Amps
1.02 A
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 402 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1638, Voltage 28V AC, Watts 28.56 W, Bulb Beam Angle Not Applicable, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.