1W, T1 3/4 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 382-1PK

  • Zoro # G4863214


product price:  $1.55
/ea

Key Features

Voltage
14V AC
Watts
1.12 W
Bulb Base Type
Single Contact Midget Flanged (SX6s)
Bulb Shape
T1-3/4
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
382-1PK
Zoro #
G4863214
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Overall Bulb Length
5/8"
Max Overall Bulb Length
5/8"
Overall Length
5/8 in
Bulb Manufacturers Warranty Length
1.7 yr
Bulb Dia.
1/4 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
1.12 W
Bulb Base Type
Single Contact Midget Flanged (SX6s)
Bulb Shape
T1-3/4
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2300K
Dimmable
No
Lumens
4 lm
Rated Life
15,000 hr
Light Technology
Incandescent
Average Bulb Life
15,000 hr.
Trade Number
382
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
Indicator
Standards
Meets 2012 Lighting Legislation Energy Standards
High Output
No
Bulb Type
Miniature
Rough Service
No
Shatter-Resistant
No
Wattage Equivalency
1.12W INC
Lens Material
Glass
For Use With
Indicator
Light Color
White
Amps
0.08 A
Overall Bulb Base Type
Single Contact Bayonet
Overall Bulb Shape
T
Bulb Power Source
Direct Wired
CA Title 20 Compliant
No
Bulb Finish
Clear
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Midget Flanged (SX6s), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2300K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 382, Voltage 14V AC, Watts 1.12 W, Bulb Beam Angle Not Applicable, Rated Life 15,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.