Hooded Sweatshirt, 3, R, Polyester, Black/Green, XL

  • Mfr # S78122

  • Zoro # G4865716


product price:  $53.45
/ea

Key Features

Material
Polyester
Color
Black/Green
Back Stripe Pattern
Reflective tape for 360° nighttime conspicuity
Standards
ANSI, ISEA
Number of Outside Pockets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S78122
Zoro #
G4865716
UPC #
081138781146
Country of Origin
China

Dimensions

Size
XL
Length
30 in
Sleeve Length
36 1/2 in
Fits Chest Size
48 in to 50 in
Maximum Chest Size
54 in
Reflective Stripe Width
2 inch

Details

Item
Hooded Sweatshirt
Material
Polyester
Color
Black/Green
Back Stripe Pattern
Reflective tape for 360° nighttime conspicuity
Standards
ANSI, ISEA
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Fabric Weight
8.4 oz
Features
Fluorescent Background Material for Excellent Daytime Visibility
Closure Type
Zipper
Reflective Stripe Main Color
Silver
Reflective Tape Type
Glass Bead
Tag-less
No
Hood Features
Zip-Up
Cuff Style
Elastic
Sweatshirt Style
Hoodie
Series
S78122
Includes Hood
Yes
Reflective Stripe Border Color
Silver
Front Closure Type
Zipper
Type
Hooded Sweatshirt

Description

Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Material Polyester, Front Closure Type Zipper, Color Black/Green, Fabric Weight 8.4 oz, Size XL, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood Yes, Reflective Tape Type Glass Bead, Standards ANSI, ISEA, Maximum Chest Size 54 in, Cuff Style Elastic, Hood Features Zip-Up, Length 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.