Breaker Bar, 1/2 in Drive Size, 24 in Overall Length, Knurled Grip, SAE, Alloy Steel, Chrome Finish
Mfr # J5469
Zoro # G4872642
product price: $63.35
/eaKey Features
Size
1/2 in
Finish
Chrome
SAE or Metric
SAE
Tether Capable
Tether Capable
Standards
ASME B107.110-2012
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
J5469
Zoro #
G4872642
UPC #
662679182434
Country of Origin
United States
Dimensions
Drive Size
1/2"
Size
1/2 in
Overall Length
24 in
Description
Head Flexes 90° from horizontal
Made of heat-treated alloy steel
Chrome plated finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.