Wheel Weight, TZ Srs, 1.25 Oz., PK25

  • Mfr # T125Z

  • Zoro # G4878517


product price:  $24.79
/pk 25, $0.99/ea

Key Features

Material
Zinc
For Use On
Light Truck
Type
TZ Series
Weight
1.25 oz
Size
2.932 x 0.622 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T125Z
Zoro #
G4878517
UPC #
029885723101
Country of Origin
United States

Dimensions

Size
2.932 x 0.622 in
Overall Length
2 7/8 in
Overall Width
5/8 in

Details

Material
Zinc
For Use On
Light Truck
Type
TZ Series
Weight
1.25 oz
Number of Pieces
25
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Coating
Coated
Series
T
Compatible Rim Material
Steel
System of Measurement
Fractional
Attachment Type
Clip-On
Compatible Vehicle Type
Light Duty Trucks

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series T, Compatible Vehicle Type Light Duty Trucks, Material Zinc, Coating Coated, Weight 1.25 oz, Overall Length 2 7/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.